Zoro Homepage

Switch, Foot, Guard

  • Mfr # 522-B12

  • Zoro # G3196925


product price: $85.99
/ea
Free Shipping & Returns

Key Features

For Use With
Linemaster Medium Duty Twin Footswitches
Material
Steel
Color
Orange
Depth
4 1/2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-B12
Zoro #
G3196925
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 1/2 in
Length
6 in
Width
11 in
Length (Straight Wireway)
6 in
Overall Height
4.5 in
Overall Depth
6 in
Overall Width
11 in

Details

Item
Foot Switch Guard
For Use With
Linemaster Medium Duty Twin Footswitches
Material
Steel
Color
Orange
Material of Construction
Steel
FEATURES & BENEFITS
Resistant to impact Opening designed to easily accommodate most footwear Standard color is high visibility alert orange Special variations available in production quantities Complete with non-skid feet Entire foot switch is covered Accepts wide range of foot switch models
MATERIALS
Heavy gage rolled steel and welded contruction complete with non-skid feet
Compatible with Brand
Linemaster

Description

Foot Switch Guard, Color Orange, Length 6 in, Width 11 in, Depth 4 1/2 in, Material of Construction Steel, For Use With Linemaster Medium Duty Twin Footswitches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.