Zoro Homepage

Treadlite II

  • Mfr # T-91-PS

  • Zoro # G5990160


product price: $68.29
/ea
Sold in multiples of 2 for $136.58

Key Features

Contact Form
SPDT-NO
Action
Momentary
Product Type
Foot Switch
ENCLOSURE
EN 60529 Degree Of Protection • IP20 • (IP68 Upon Request)
Switch Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-91-PS
Zoro #
G5990160
UPC #
-
Country of Origin
United States

Details

Item
Foot Switch
Contact Form
SPDT-NO
Action
Momentary
Product Type
Foot Switch
ENCLOSURE
EN 60529 Degree Of Protection • IP20 • (IP68 Upon Request)
Switch Type
Electrical
Switch Connections
Pre-wired
MATERIALS
Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue
Cordsets
8-ft cordset, with phone plug (0.25")
Housing Colors
Black
Housing Materials
Formed Steel
Actions
Momentary
Circuitries
SPDT wired NO
Electrical Ratings
3A 30 VAC Max. Class 2 Circuits Only
FEATURES & BENEFITS
PURPOSE
Compact Versatile Low Profile Design
Termination Connection Type
Pre-Cabled
Power Source
Electrically Corded

Description

Foot Switch, SPDT-NO Contact Form, Momentary Action

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.