Zoro Homepage

Treadlite II

  • Mfr # T-91-PSNC

  • Zoro # G5984630


product price: $61.99
/ea
Sold in multiples of 2 for $123.98

Key Features

Shields & Guards
Optional Single Awareness Cover 522-U37, Optional Full guard 522-B14, Optional Full guard 522-K26 (stainless steel), Optional Oversized guard 522-F28
Electrical Ratings
3A 30 VAC Max. Class 2 Circuits Only
FEATURES & BENEFITS
Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders
PURPOSE
COMPACT VERSATILE LOW PROFILE DESIGN
ENCLOSURE
EN 60529 Degree Of Protection • IP20 • (IP68 Upon Request)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-91-PSNC
Zoro #
G5984630
UPC #
-
Country of Origin
United States

Details

Item
Treadlite Ii Spdt-Nc Momentary 8-Ft Co
Shields & Guards
Optional Single Awareness Cover 522-U37, Optional Full guard 522-B14, Optional Full guard 522-K26 (stainless steel), Optional Oversized guard 522-F28
Electrical Ratings
3A 30 VAC Max. Class 2 Circuits Only
FEATURES & BENEFITS
Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders
PURPOSE
COMPACT VERSATILE LOW PROFILE DESIGN
ENCLOSURE
EN 60529 Degree Of Protection • IP20 • (IP68 Upon Request)
Cordsets
8-ft cordset, with phone plug (0.25")
MATERIALS
Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment A divider bar between pedals which helps prevent accidental operation of both switches at one time
Switch Connections
Pre-wired

Description

Treadlite Ii Spdt-Nc Momentary 8-Ft Co

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.