Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Switch, SPDT-NO

  • Mfr # T-91-SC3

  • Zoro # G6036099


product price: $64.95
/ea

Key Features

Contact Form
SPDT-NO
Action
Momentary
Product Type
Foot Switch
Housing Colors
Black
Switch Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-91-SC3
Zoro #
G6036099
UPC #
-
Country of Origin
United States

Details

Item
Foot Switch
Contact Form
SPDT-NO
Action
Momentary
Product Type
Foot Switch
Housing Colors
Black
Switch Type
Electrical
Actions
Momentary
MATERIALS
Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue
ENCLOSURE
CSA ENCLOSURE Type 1 • NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Electrical Ratings
10A, 125 VAC, 1/2 HP 125 VAC
Circuitries
SPDT wired NO
FEATURES & BENEFITS
Abrasive Blasting Alarm Applicator Bridgework Tool Button Machine Camera Cleaning Units Carnival Games Check-out Counters Computers Copy Holder For Typewriters Curer-Spot Data Collection System Date Machine Debeaker Deburring Desoldering Station Dictating Machine Digitizer Tablet Dispenser Epilator Etching Machine Feeder Filler & Dispenser Filter Station Finnisher Finishing Machine Former Handpiece Ion Air Gun Labeling Machine Measuring Machine Medical Equipment Mixer Opening Machine Pipe Turning Rolls Protractor/Inclinometer/Level Ribbon Tying Machine Saw Saw Mill Sealer Sealing Machine Security Systems Shaving Machine Solder Stripper Strobe Tuner Tattooing Equipment Teaching Machines Test Sets Tester Timer Twisting Machines UV Curing Systems Vacuum Investing Machines Vacuum Pencil Welders
PURPOSE
Compact Versatile Low Profile Design
Housing Materials
Formed Steel
Switch Connections
Pre-wired
Cordsets
6-ft cordset, with series plug
Termination Connection Type
Pre-Cabled
Power Source
Electrically Corded

Description

Foot Switch, SPDT-NO Contact Form, Momentary Action

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.