
Treadlite II
Mfr # T-91-SC36
Zoro # G6033262
product price: $50.39
/eaSold in multiples of 3 for $151.17
Key Features
Cordsets
6-ft cordset, no plug
Circuitries
SPDT wired NO
Housing Materials
Formed Steel
Actions
Momentary
PURPOSE
Compact Versatile Low Profile Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-91-SC36
Zoro #
G6033262
UPC #
-
Country of Origin
United States
Details
Item
Treadlite Ii Spdt-No Momentary 6-Ft 18
Cordsets
6-ft cordset, no plug
Circuitries
SPDT wired NO
Housing Materials
Formed Steel
Actions
Momentary
PURPOSE
Compact Versatile Low Profile Design
FEATURES & BENEFITS
Switch Connections
Pre-wired
ENCLOSURE
CSA ENCLOSURE Type 1 • NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Switch Type
Electrical
Electrical Ratings
10A, 125-250 VAC, 1/2 HP 125-250 VAC
MATERIALS
Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue
Housing Colors
Black
Description
Treadlite Ii Spdt-No Momentary 6-Ft 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.