
Treadlite II
Mfr # TWIN T-91-S
Zoro # G5990300
product price: $87.19
/eaSold in multiples of 2 for $174.38
Free Shipping & Returns
Key Features
PURPOSE
Compact Versatile Low Profile Design
Housing Colors
Black
Switch Type
Electrical
MATERIALS
Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue
Circuitries
SPDT (Form "C")
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TWIN T-91-S
Zoro #
G5990300
UPC #
-
Country of Origin
United States
Details
Item
Treadlite Ii Twin Spdt Momentary 15 Amps
PURPOSE
Compact Versatile Low Profile Design
Housing Colors
Black
Switch Type
Electrical
MATERIALS
Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue
Circuitries
SPDT (Form "C")
Housing Materials
Formed Steel
ENCLOSURE
CSA ENCLOSURE Type 1 • NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Electrical Ratings
15A, 125-250 VAC, 1/2 HP 125-250 VAC
Actions
Momentary
Cable Entries
Adjustable strain relief clamp
FEATURES & BENEFITS
Switch Connections
Quick-connect terminal
Description
Treadlite Ii Twin Spdt Momentary 15 Amps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.