
Vanguard - Momentary
Mfr # PBSH12
Zoro # G5988934
product price: $54.95
/eaSold in multiples of 3 for $164.85
Key Features
Switch Type
Air, Electric
ENCLOSURE
EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch
Actions
Momentary
PURPOSE
Ergonomic Versatile Design
Housing Materials
Vinyl bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBSH12
Zoro #
G5988934
UPC #
-
Country of Origin
United States
Details
Item
Vanguard Spdt Momentary Air/Electric Han
Switch Type
Air, Electric
ENCLOSURE
EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch
Actions
Momentary
PURPOSE
Ergonomic Versatile Design
Housing Materials
Vinyl bulb
Circuitries
SPDT (Form "C")
Housing Colors
Black
FEATURES & BENEFITS
Easy to operate by hand or foot Up to 30 foot range using PVC tubing Isolates operation from electrically live switch Offers environmental protection from short or shock Designed for long life trouble free operation Simple field replacement of components Application versatility Ease of interfacing
Cordsets
8-ft black PVC tubing
MATERIALS
Molded PVC bulb Designed with isolated electrical airswitch Combines a foot operated air bulb and a remotely located electric snap switch Supplied with 8 ft. 1/8 in. Black PVC tubing Brass fittings Actuating Bulb supplied with two grommet mounting holes (Standard Only)
Electrical Ratings
2 HP, 250 VAC, 20A, 125-250 VAC, 1 HP 125 VAC
Switch Connections
Quick-connect terminal
Description
Vanguard Spdt Momentary Air/Electric Han
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.