
Varior Potentiometer
Mfr # OHASAA-1K
Zoro # G5988812
product price: $352.99
/ea
Free Shipping & Returns
Key Features
PURPOSE
Long Treadle Throw Large Footprint Design
FEATURES & BENEFITS
Coiler Fan Potters Wheels Tables Vehicle Welders
Switch Type
Linear, 2 Watt 1K ohm
Switch Connections
Pre-wired
Circuitries
SPDT (Form "C")
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OHASAA-1K
Zoro #
G5988812
UPC #
-
Country of Origin
United States
Details
Item
Varior, Industrial Momentary Aux Switch
PURPOSE
Long Treadle Throw Large Footprint Design
FEATURES & BENEFITS
Coiler Fan Potters Wheels Tables Vehicle Welders
Switch Type
Linear, 2 Watt 1K ohm
Switch Connections
Pre-wired
Circuitries
SPDT (Form "C")
Actions
Variable Control
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
Housing Materials
Formed Steel
Housing Colors
Black
MATERIALS
Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models
Electrical Ratings
1/2 HP 125-250 VAC, 10A, 125-250 VAC
Cordsets
25-ft cordset w/14 pin plug
Description
Varior, Industrial Momentary Aux Switch
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.