This item is Discontinued.

Linen Avenue Cordless 5% Solar Screen Standard Roller Shade, 50 W x 60 H, Fawn R2SS5FN5000B60

Cordless 5% Solar Screen Standard Roller Shade, 50 W x 60 H, Fawn (Discontinued)

  • Mfr # R2SS5FN5000B60
  • Zoro # G6266579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2SS5FN5000B60
Zoro #
G6266579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
50 in
Height
60 in

Details

Item
Cordless 5% Solar Screen Standard Roller Shade
Color
Fawn

Description

Cordless 5% Solar Screen Standard Roller Shade, 50 W x 60 H, Fawn. Our Linen Avenue Cordless 5% Solar Screen Standard Roller Shades offer light filtering & woven fabrics to provide privacy while allowing natural light in the room. Using high quality material these are perfect for a view out of the window while reducing the glare, incoming heat, and protecting furnishings and floors from damaging UV rays. Their contemporary design adds style, while preventing direct sunlight from entering the room during certain times of the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.