This item is Discontinued.

Linen Avenue Cordless Faux Wood Blind, White, 26"W x 60 to 64"H Partial Inside Mount F5WT2600B64IM

Cordless Faux Wood Blind, White, 26"W x 60 to 64"H Partial Inside Mount (Discontinued)

  • Mfr # F5WT2600B64IM
  • Zoro # G3355085
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F5WT2600B64IM
Zoro #
G3355085
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
64
Width
26
Size
26"W x 60 to 64"H

Details

Material
Vinyl
Color
White

Description

Our Linen Avenue 2 inch Cordless Horizontal Faux Wood Blinds are designed with a cordless lift and wand tilt. These durable Faux Wood Blinds are warp resistant and water proof making them ideal for any location as well as easy to maintain. A hardwood look for a fraction of the cost.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.