This item is Discontinued.

Linen Avenue Cordless Faux Wood Blind, White, 53"W x 48 to 52"H Flush Inside Mount F5WT5300B52FB

Cordless Faux Wood Blind, White, 53"W x 48 to 52"H Flush Inside Mount (Discontinued)

  • Mfr # F5WT5300B52FB
  • Zoro # G3357885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5WT5300B52FB
Zoro #
G3357885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
53"W x 48 to 52"H
Width
53
Length
52

Details

Material
Vinyl
Color
White

Description

Our Linen Avenue 2 inch Cordless Horizontal Faux Wood Blinds are designed with a cordless lift and wand tilt. These durable Faux Wood Blinds are warp resistant and water proof making them ideal for any location as well as easy to maintain. A hardwood look for a fraction of the cost.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.