This item is Discontinued.

Linen Avenue Linen Avenue Top Down Bottom Up Light Filtering Cellular Shade, 21 W x 84 H Dark Grey U3DG2100F84

Linen Avenue Top Down Bottom Up Light Filtering Cellular Shade, 21 W x 84 H Dark Grey (Discontinued)

  • Mfr # U3DG2100F84
  • Zoro # G002603701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3DG2100F84
Zoro #
G002603701
UPC #
-
Country of Origin
China

Dimensions

Length
84
Width
21
Overall Width
21
Size
21 W x 84 H
Overall Length
84
Depth
2

Details

Operation Type
Cordless
Color
Dark Grey
Material
Polyester
Features
Cordless
Filtration
Light Filtering

Description

Linen Avenue Custom 9/16 Single Cell Light Filtering Cordless Top Down Bottom Up (TDBU) Cellular Shades really are a great choice with an offering of six beautiful colors and the opportunity to fit within your window size. They have no lift cords and are easy to raise and lower with a light touch. The top can be lowered to see over the shade fabric as desired, while still offering comfort with privacy, insulation for lower utility bills and sound absorbtion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.