This item is Discontinued.

Linishall Combination Bench and Belt Grinder, 8 In. BG8/915

Combination Bench and Belt Grinder, 8 In. (Discontinued)

  • Mfr # BG8/915
  • Zoro # G6997952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG8/915
Zoro #
G6997952
UPC #
-
Country of Origin
China

Dimensions

Belt Size (In.)
2 x 36
Platen Size (In.)
6 x 2
Disc Dia. (In.)
7
Disc Table Size (In.)
7
Overall Depth (In.)
18
Idler Drum Size (In.)
4
Overall Width (In.)
18-1/2
Dust Collection Port Size (In.)
1 -1/2
Overall Height (In.)
12
Wheel Dia. (In.)
8

Details

Item
Combination Bench and Belt Grinder
Belt SFPM
4960
Max. RPM
3450
Phase
1
Voltage
120
HP
1
Corded/Cordless
Corded
Features
Belt and Disc Grinding Attachment, Rugged Cast Metal Construction, Simple Assembly and Adjustment, Longer Rubber Contact Wheel Life, Easy Belt Tracking with No Tools Required, Wheel Dresser, Adjustable Eye Shield, Adjustable Light
Table Work Surface (In.)
6 x 2
Disc Speed (RPM)
3450
Amps AC
7.7
Table Material
Mild Steel
Arbor Hole (In.)
5/8
Corded/Banded
Corded
Agency Compliance
CSA
Hz
60
Includes
Work Light, Wheel Dresser, Coolant Tray

Description

Combination Bench and Belt Grinder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.