Shop LINK
See all product information
Create Account
3/8 DIA X 4 LONG 90 degrees 5-FLUTE CHAMFER MILL
- Mfr # 3500024
- Zoro # G416037222
product price:Â
$
94.19
/ea
Key Features
Overall Length
4 in
Shank Dia.
3/8 in
Included Angle
90 Degrees Point
Material
Solid Carbide
For Use With
Tip Dia 0.065
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3500024
- Zoro #
- G416037222
- UPC #
- -
- Country of Origin
- United States
- Included Angle
- 90 Degrees Point
- Material
- Solid Carbide
- For Use With
- Tip Dia 0.065
- Features
- Theory Tip Length 0.033 in
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 3/8 in
Description
- Debur & chamfer in a broad range of materials
- Made in the USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.