Shop LINK

4-PIECE SET 60 degrees 3-FLUTE CHAMFER MILL SET

  • Mfr # 9000001-2
  • Zoro # G316037247

product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/8, 1/4, 3/8 & 1/2 in
Includes
4-Piece Set
Included Angle
60 Degrees Point
Finish
TiAlN Coating
Material
Solid Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9000001-2
Zoro #
G316037247
UPC #
-
Country of Origin
United States
Includes
4-Piece Set
Included Angle
60 Degrees Point
Finish
TiAlN Coating
Material
Solid Carbide

Dimensions

Shank Dia.
1/8, 1/4, 3/8 & 1/2 in

Description

  • Tool Set
  • Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.