Shop LINK-BELT
See all product information
Create Account
B22400 Fixed Flanged Block Spherical Roller Bearing, 2-15/16 in Bore
- Mfr # FB22447H
- Zoro # G309909315
product price:Â
$
1,604.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Spherical Roller
Housing Material
Cast Iron
Number of Mount Holes
4
Mount Hole Center-to-Center Length
5-9/16 in
Overall Length
9-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB22447H
- Zoro #
- G309909315
- UPC #
- 66232702664
- Country of Origin
- United States
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
- Shaft Locking Type
- Concentric Collar
Dimensions
- Mount Hole Center-to-Center Length
- 5-9/16 in
- Overall Length
- 9-1/8 in
- Bore Diameter
- 2-15/16 in
Description
Link-Belt B22400 Fixed Flanged Block Spherical Roller Bearing, 2-15/16 in Dia Bore, 5-9/16 in L Bolt Center-to-Center, 7-7/8 in Dia Bolt Circle, 4-Bolt Round Flange Mount, 9-1/8 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.