Shop LINK-BELT
See all product information
Create Account
B22400 Fixed Flanged Cartridge Block Spherical Roller Bearing, 2-15/16 in Bore
- Mfr # FCB22447H
- Zoro # G509909313
product price:Â
$
1,625.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8-3/4 in
System of Measurement
Inch
Bore Diameter
2-15/16 in
Housing Material
Cast Iron
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCB22447H
- Zoro #
- G509909313
- UPC #
- 66232702766
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Housing Type
- Round
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Concentric Collar
Dimensions
- Overall Length
- 8-3/4 in
- Bore Diameter
- 2-15/16 in
- Mount Hole Center-to-Center Length
- 5-19/64 in
Description
Link-Belt B22400 Fixed Flanged Cartridge Block Spherical Roller Bearing, 2-15/16 in Dia Bore, 5-19/64 in L Bolt Center-to-Center, 7-1/2 in Dia Bolt Circle, 4-Bolt/Piloted Round Flange Mount, 8-3/4 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.