Shop LINK-BELT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bearing-Flanged FB22463H
- Mfr # FB22463H
- Zoro # G421895268
product price:Â
$
3,412.99
/ea
Key Features
Shaft Locking Type
Concentric Collar
System of Measurement
Inch
Housing Type
Square
Mount Hole Center-to-Center Length
7.594 in
Bore Diameter
3.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB22463H
- Zoro #
- G421895268
- UPC #
- -
- Country of Origin
- Unknown
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 7.594 in
- Bore Diameter
- 3.938 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.