Shop All Hammer Parts
Link Handles
Hammer Handle, 3-4 lb., 14", Wax, Contractor
Mfr # 65743GRA
Zoro # G5763619
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Product Information
- Brand Link Handles
- MFR # 65743GRA
- Zoro # G5763619
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
For Eye Opening Width | 11/16 in |
For Eye Opening Length | 1 3/16 in |
Details
Description
Engineers Hammer Handle, 3-4 lb., Wax Finish, Handle Material Wood, Overall Length 14 in, For Eye Shape Flat Oval, For Eye Opening Width 11/16 in, For Eye Opening Length 1 3/16 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 3 lb, For Minimum Head Weight 2 lb, For Use With Engineer or Blacksmith Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, 13 pcs (32094)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-11' 0)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- SLUGGER BY FEIN Annular Cutter, M42, 11/16 Dia, 2 D (63134174008)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- LINK HANDLES Sledge Handle, 32", Fire Finish, Contractor (64542)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- TRUPER SLEDGE HANDLE WOOD 30""L (MG-MD-6/16H-30)
- Link Handles Hammer Parts