Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Linksys Linksys WHW0101P Velop Mesh AC1300 WiFi Extender WHW0101P

Linksys WHW0101P Velop Mesh AC1300 WiFi Extender (Discontinued)

  • Mfr # WHW0101P
  • Zoro # G403932110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHW0101P
Zoro #
G403932110
UPC #
745883766727
Country of Origin
China

Details

Item
Wireless Range Extender
Features
Environmentally Friendly
Wireless LAN Standard
IEEE 802.11ac
Mounting
Wall
Frequency Band
2.40 GHz, 5 GHz
ISM Band
Yes
Wireless Transmission Speed
1.27 Gbit/s
UNII Band
Yes
Number of Antennas
3
Number of Internal Antennas
3
MIMO Technology
Yes

Description

Velop is a flexible Whole Home Mesh WiFi system of modular nodes which can be configured to provide a flawless signal for any home. The new plug-in node is an easy and convenient way to expand coverage to any area of your home. Simply add plug-in nodes to your existing Velop system for a seamless connection to all your devices. They fit all wall sockets, and the sleek design only uses a single outlet and complements any home environment. Powered by Intelligent Mesh technology, you'll always be on the fastest path to the internet.

Features
  • Supports IEEE 802.11a/b/g/n/ac, IEEE 802.11a, IEEE 802.11ac, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n Networking
  • 256MB flash memory
Specifications
  • Flash Memory Installed Size: 256 MB
  • Installed RAM: 256 MB
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.