This item is Discontinued.

Linksys VELOP MBE7000 BE11000 1PK MBE7001

VELOP MBE7000 BE11000 1PK (Discontinued)

  • Mfr # MBE7001
  • Zoro # G214876955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBE7001
Zoro #
G214876955
UPC #
745883856930
Country of Origin
China

Dimensions

Height
8.7 in
Width
3.7 in
Depth
3.7 in

Details

Item
Wireless Router
Ethernet Technology
2.5 Gigabit Ethernet
Package Contents
Velop Pro 7 MBE7001 Tri-Band Mesh WiFi 7-Router Power Adapter Quick Start Guide Ethernet Cable Regulatory Insert and Warranty Documentation
Broadband Transmission Technology
Ethernet
Encryption Standard
WPA2-PSK, WPA3-PSK
Wi-Fi Mesh System
Yes
Wi-Fi Generation
Wi-Fi 7
Wireless LAN Standard
IEEE 802.11be
ISM Maximum Frequency
2.40 GHz
Number of Network (RJ-45) Ports
4
UNII Maximum Frequency
6 GHz
ISM Band
Yes
Firewall Type
NAT, SPI
Processor Speed
1.50 GHz
VPN Supported
Yes
Network Band
Tri Band
UNII Band
Yes
Processor Core
Quad-core (4 Core)
MU-MIMO Technology
Yes
Total Wireless Transmission Speed
1.34-GB/s
Number of Broadband (RJ-45) Ports
1
Total Number of Network Ports
5

Description

LINKSYS VELOP MBE7000 BE11000 1PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.