
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX6201
Zoro #
G114936353
UPC #
745883856619
Country of Origin
China
Dimensions
Depth
3.7 in
Width
3.7 in
Height
7.7 in
Details
Item
Wireless Router
Package Contents
Velop Pro 6E MX6201 Tri-Band Mesh WiFi 6E Router (1) Power Adapter Ethernet Cable Regulatory Insert Warranty Documentation
Number of Network (RJ-45) Ports
1
UNII Band
Yes
Total Wireless Transmission Speed
640-MB/s
Wi-Fi Mesh System
Yes
Firewall Type
SPI, NAT
ISM Band
Yes
UNII Maximum Frequency
5 GHz
Number of Broadband (RJ-45) Ports
1
Processor Speed
1 GHz
ISM Maximum Frequency
2.40 GHz
Processor Core
Dual-core (2 Core)
Broadband Transmission Technology
Ethernet
Network Band
Tri Band
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Wi-Fi Generation
Wi-Fi 6E
Encryption Standard
WPA3/WPA2-PSK Mixed, WPA2-PSK, WPA3-Personal
Ethernet Technology
Gigabit Ethernet
Description
LINKSYS VELOP MX6200 AXE5400 1PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.