This item is Discontinued.

Linksys VELOP MX6200 AXE5400 2PK MX6202

VELOP MX6200 AXE5400 2PK (Discontinued)

  • Mfr # MX6202
  • Zoro # G614885168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX6202
Zoro #
G614885168
UPC #
745883856633
Country of Origin
China

Dimensions

Width
3.7 in
Depth
3.8 in
Height
7.7 in

Details

Item
Wireless Router
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Network Band
Tri Band
Firewall Type
NAT, SPI
UNII Maximum Frequency
5 GHz
ISM Maximum Frequency
2.40 GHz
UNII Band
Yes
Number of Network (RJ-45) Ports
1
Encryption Standard
WPA2-PSK, WPA3/WPA2-PSK Mixed, WPA3-Personal
Number of Broadband (RJ-45) Ports
1
Wi-Fi Mesh System
Yes
Processor Speed
1 GHz
Total Wireless Transmission Speed
640-MB/s
Ethernet Technology
Gigabit Ethernet
ISM Band
Yes
Broadband Transmission Technology
Ethernet
Package Contents
Velop Pro 6E MX6202 Tri-Band Mesh WiFi 6E System, 2-Pack (2) Power Adapter Quick Start Guide Ethernet Cable Regulatory Insert Warranty Documentation
Wi-Fi Generation
Wi-Fi 6E

Description

LINKSYS VELOP MX6200 AXE5400 2PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.