Shop LINZER

C9304-3 0.25 in. Touch Up Brush - pack of 12

  • Mfr # 12472

  • Zoro # G503979213


product price:  $27.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12472
Zoro #
G503979213
UPC #
77089930436
Country of Origin
China

Description

Features
  • Brush Head Width: 1/4 in.
  • Brush Edge Shape: Flat
  • Bristle Material: Black China Bristle
  • Product Type: Touch-up Paint Brush
  • Handle Material: Wood
  • Number in Package: 1 pk
  • Application: Touch-Ups, Touch-Ups, Hobbies, Ceramics, All Paints

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.