Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C9304-7 0.75 in. Flat Black Bristle Touch Up Brush - pack of 12

  • Mfr # 12488

  • Zoro # G203979162


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12488
Zoro #
G203979162
UPC #
77089930474
Country of Origin
China

Description

Features
  • Brush Head Width: 3/4 in.
  • Brush Edge Shape: Flat
  • Bristle Material: Black China Bristle
  • Product Type: Touch-up Paint Brush
  • Number in Package: 1 pk
  • Handle Material: Wood
  • Application: Acrylics, Oils, Watercolors, Touch-Ups, Hobbies, Ceramics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.