Shop LINZER
See all product information
Create Account
HH2760-2.5 Angle Sash Brush, 2-1/2 in W, 2-3/4 in L Bristle, Polyester Bristle
- Mfr # HH 2760 0250
- Zoro # G722914279
product price:Â
$
13.75
/ea
Key Features
Bristle Material
Polyester
Bristle Length
2-3/4 in
Basic Handle Material
Natural Wood
Cover Material
Steel
Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH 2760 0250
- Zoro #
- G722914279
- UPC #
- 077089020571
- Country of Origin
- China
Dimensions
- Bristle Length
- 2-3/4 in
- Width
- 2-1/2 in
- Brush Thickness
- 5/8 in
Details
- Bristle Material
- Polyester
- Brush Style
- Angle Sash
- Basic Handle Material
- Natural Wood
- Cover Material
- Steel
Description
Linzer Angle Sash Brush, 2-3/4 in L Bristle, Polyester Bristle, Steel Ferrule, Natural Wood Handle, 2-1/2 in W, 5/8 in THK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.