Shop LINZER
See all product information
Create Account
HH2760-3 Angle Sash Brush, 3 in W, 3-1/4 in L Bristle, Polyester Bristle
- Mfr # HH 2760 0300
- Zoro # G022914160
product price:Â
$
14.65
/ea
Key Features
Bristle Length
3-1/4 in
Bristle Material
Polyester
Cover Material
Steel
Basic Handle Material
Natural Wood
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH 2760 0300
- Zoro #
- G022914160
- UPC #
- 077089020649
- Country of Origin
- China
- Brush Style
- Angle Sash
- Bristle Material
- Polyester
- Cover Material
- Steel
- Basic Handle Material
- Natural Wood
Dimensions
- Bristle Length
- 3-1/4 in
- Brush Thickness
- 11/16 in
- Width
- 3 in
Description
Linzer Angle Sash Brush, 3-1/4 in L Bristle, Polyester Bristle, Steel Ferrule, Natural Wood Handle, 3 in W, 11/16 in THK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.