Shop All Drop Cloths
Linzer
KL300 DROP CLOTH 9 FT X 12 FT PLAST 2.74M
Mfr # 077089030006
Zoro # G010532635
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Thickness 2.74 mil
- Size 9 ft x 12 ft
Product Information
- Brand Linzer
- MFR # 077089030006
- Zoro # G010532635
- UPC # 77089030006
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM High Temperature Spray Paint, Black, Flat, 15 oz (V2176838)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Yellow, Gloss, 15 Oz (7543838)
- DENDESIGNS 6809 Tyvek Shoe Cover- Large (DE95779)
- OLD MASTERS Satin Clear Oil-Based Polyurethane Spray 12.8 oz (49610)
- HUSKY 10' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting (610C)
- TARPS NOW 10' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1020)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- HUSKY 20 ft x 100 ft Clear Husky 6-Mil Low Density Plastic Sheeting (620C)
- TRIMACO Drop Cloth, LDPE, 9 ft.L, 0.7 mil (03307)
- Linzer Drop Cloths