This item is Discontinued.

Linzer Linzer Pro Edge 6 in. W Mini Paint Roller Frame and Cover Threaded End MT102-11 6

Linzer Pro Edge 6 in. W Mini Paint Roller Frame and Cover Threaded End (Discontinued)

  • Mfr # MT102-11 6
  • Zoro # G3882570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT102-11 6
Zoro #
G3882570
UPC #
77089102161
Country of Origin
United States

Dimensions

Roller Length
6"

Details

Item
Mini Paint Roller Frame & Cover

Description

6 inch woven roller with frame is great for smaller projects and tight confined spaces. Woven construction leaves ultra-smooth finish. Recommended for use on any smooth surface with semi or high gloss paint. This applicator is ideal for painting interior walls and ceilings.


  • • 6 inch x 1/2 inch nap
  • • Shed free woven
  • • 11 inch frame with metal ferrule
  • • Recommended for all gloss paints
  • • Threaded grip for extension pole
  • • For smooth to semi-smooth surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.