This item is Discontinued.

Linzer PAINT BRUSH ANGLE 2"" WDH 2125-0200

PAINT BRUSH ANGLE 2"" WDH (Discontinued)

  • Mfr # 2125-0200
  • Zoro # G403290494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2125-0200
Zoro #
G403290494
UPC #
77089212532
Country of Origin
China

Dimensions

Brush Size
2"

Description

Linzer Impact 2 in. Angle Paint Brush

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.