Products RF300 9 in. Cage Frame Extend 20-30 In.

  • Mfr # 6994834

  • Zoro # G004059841


product price:  $25.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6994834
Zoro #
G004059841
UPC #
-
Country of Origin
China

Description

Use to paint most standard walls without the need for a ladder. Evergrip cage frame keeps the cover from walking while painting.

Features
  • ExteNDS 20 to 30 in.
  • Paint roller frames.
  • 5-wire cage - Extendable.
  • Heavy-duty - Premium.
  • Cage size - 9 in.
  • Item weight - 1.2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.