This item is Discontinued.

Lippert Lippert 2020134975 Seismic Series Altoona Left Hand Recliner M6V-2020134975

Lippert 2020134975 Seismic Series Altoona Left Hand Recliner (Discontinued)

  • Mfr # M6V-2020134975
  • Zoro # G403917483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6V-2020134975
Zoro #
G403917483
UPC #
848150062581
Country of Origin
China

Description

Our reimagined Seismic Series Theater Seating is changing the game when it comes to your RV's interior. Featuring the high-tech, Thomas Payne Power Port that's compatible with our latest furniture accessories collection, this theater seating is sure to enhance your next trip with comfort and convenience like never before.

Features
  • Includes Thomas Payne Power Port on left and right arm chairs
  • Remote control power recline, massage, and lumbar functionalities
  • Features LED lighting and lighted dual cupholders
  • Easy-to-clean PolyHyde vinyl fabric
  • Three stylish PolyHyde color options: Millbrae, Altoona, and Grummond
  • Woven fabric color option: Norlina
  • High-density foam interior for extra comfort
  • Compatible with all Thomas Payne accessories
Specifications
  • Series: Seismic Series
  • Length: 38
  • Width: 27.5
  • Height: 41

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.