This item is Discontinued.

Lippert Lippert Components M6V-436385 72 in. Jack Knife Sofa - Oxford Walnut M6V-436385

Lippert Components M6V-436385 72 in. Jack Knife Sofa - Oxford Walnut (Discontinued)

  • Mfr # M6V-436385
  • Zoro # G704007210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6V-436385
Zoro #
G704007210
UPC #
848150043993
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Converts to a bed in one easy motion
  • Fold-down centre with cup holders
  • Fits through most entry doors
Specifications
  • Color: Oxford Walnut
  • Cushion Material: Foam Cushion
  • Number of Seats: 3
  • Size: 72 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.