This item is Discontinued.

Lippert Lippert Components M6V-679285 3 x 32 x 74 in. Teddy Bear Bunk Mattress Cover; Chocolate M6V-679285

Lippert Components M6V-679285 3 x 32 x 74 in. Teddy Bear Bunk Mattress Cover; Chocolate (Discontinued)

  • Mfr # M6V-679285
  • Zoro # G003775124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6V-679285
Zoro #
G003775124
UPC #
848150048141
Country of Origin
China

Description

Lippert components has developed a range of levelling and stabilization solutions to enhance every rv set up. We’ve made it faster, easier and simpler to get your rv up and running at the campsite and to maintain a stable and safe foundation for the rv lifestyle.

Features
  • Teddy bear bunk mattress cover
Specifications
  • Color: Chocolate
  • Material: Polyurethane Synthetic Fiber
  • Waterproof: No
  • Installation Type: Elastic Corners
  • Size: 3 x 32 x 74 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.