Shop LIQUATITE
See all product information
Create Account
Conduit, Gray, 100 ft L
- Mfr # LTSS-11
- Zoro # G821676603
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Flexibility
Flexible
Color
Gray
Nominal Length
100 ft
Max. Operating Temp.
176 Degrees F
Bend Radius
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTSS-11
- Zoro #
- G821676603
- UPC #
- 782673111817
- Country of Origin
- United States
- Flexibility
- Flexible
- Color
- Gray
- Max. Operating Temp.
- 176 Degrees F
- Weight
- 28 lb
- Material
- Stainless Steel
- Standards
- ARRA, BABA Compliant, BS EN IEC 61386, CE, RoHS Complaint, UL 360, WEEE
- Jacket Color
- Gray
- Wet Location
- Yes
- Min. Operating Temp.
- -22 Degrees F
- Flammability Rating
- UL-360
- Resistance Properties
- Corrosion-Resistant, Flame Retardant, Oil-Resistant, Sunlight Resistant
- Series
- LTSS
- Indoor/Outdoor Usage
- Outdoor Only
- Jacket Material
- PVC
- Jacketed
- Yes
- Approval Rating
- UL
- Item
- Conduit
- Finish
- Flexible PVC
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Traction Material
- Stainless Steel
Dimensions
- Nominal Length
- 100 ft
- Bend Radius
- 3 in
- Inside Diameter
- 0.64 in
- Outside Diameter
- 0.84 in
- Trade Size
- 1/2 in
Description
Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Gray, Approval Rating UL, Stainless Steel, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Finish Flexible PVC, Flammability Rating UL-360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.64 in, Jacket Color Gray, Jacketed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.