Liquid-Tight Flex Metal Conduit, 1-1/4 in Trade Size, 25 ft, 4-1/2 in Bend, Aluminum, Gray

  • Mfr # ALT-14-25

  • Zoro # G413324356


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
4-1/2 in
Material
Aluminum
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALT-14-25
Zoro #
G413324356
UPC #
-
Country of Origin
Germany

Dimensions

Trade Size
1-1/4 in
Nominal Length
25 ft
Bend Radius
4-1/2 in
Outside Diameter
1.66 in
Inside Diameter
1.41 in

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Aluminum
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
176 Degrees F
Series
ALT
Standards
ARRA, BS EN IEC 61386, CE, WEEE and RoHS Compliant
Approval Rating
ARRA, BS, CE, RoHS, WEEE
Wet Location
Yes
Jacketed
Yes
Weight
10 lb
Resistance Properties
Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant
Special Features
Flame Retardant
Color
Gray
Flexibility
Flexible

Description

Conduit, Trade Size 1 1/4 in, Bend Radius 4 1/2 in, Color Gray, Approval Rating ARRA, BS, CE, RoHS, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 1.41 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.66 in, Resistance Properties Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant, ALT, Special Features Flame Retardant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products