Shop LIQUATITE
See all product information
Create Account
Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 100 ft, 5-1/2 in Bend, Steel, Black
- Mfr # ZHLA-13
- Zoro # G505655177
product price:Â
$
1,187.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
100 ft
Bend Radius
5-1/2 in
Material
Steel
Jacket Material
Zero Halogen Polyurethane
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHLA-13
- Zoro #
- G505655177
- UPC #
- -
- Country of Origin
- United States
- Item
- Liquid-Tight Flex Metal Conduit
- Material
- Steel
- Jacket Material
- Zero Halogen Polyurethane
- Finish
- Galvanized
- Jacket Color
- Black
- Min. Operating Temp.
- -40 Degrees F
- Max. Operating Temp.
- 176 Degrees F
- Series
- ZHLA
- Resistance Properties
- Chemical Resistant, Hydrocarbon Resistant, Oil Resistant, Ozone Resistant, UV Resistant
- Wet Location
- Yes
- Voltage
- 1,000 V
- Standards
- Jacketed
- Yes
- Special Features
- Flame Retardant, Heavy-Duty, Low Flame, Low Smoke, Low Toxicity, Zero-Halogen
- Flammability Rating
- ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94
- Usable Temperature Range
- -40 Degrees C to 80 Degrees C Air/ 60 Degrees C Wet / 70 Degrees C Oil; -40 Degrees C to 60 Degrees C Dry/ 60 Degrees C Oil
- Flexible Conduit Usable Temp. Range
- -40 to 60°C (Dry), -40 to 60°C (Oil)
- Approval Rating
- ANSI, ARRA, NEC, ASTM, Bombardier, CEC, CE, CSA, NES, NFPA, RoHS, UL, UL-360, WEEE
- Indoor/Outdoor Usage
- Outdoor Only
- Weight
- 82 lb
- Color
- Black
- Flexibility
- Flexible
- Shell Material
- Steel
- Wire Color
- Black
Dimensions
- Trade Size
- 1 in
- Nominal Length
- 100 ft
- Bend Radius
- 5-1/2 in
- Inside Diameter
- 1.04 in, 1.07 in
- Outside Diameter
- 1.32 in
Description
Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, Color Black, Approval Rating ANSI, ARRA, NEC, ASTM, Bombardier, CEC, CE, CSA, NES, NFPA, RoHS, UL, UL-360, WEEE, Steel, Jacket Material Zero Halogen Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating ASTM D2863, ASTM E162, ASTM E662 NFPA 258, Bombardier SMP 800-C, NES 713, UL360, UL94, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.