Shop LIQUATITE
See all product information
Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 25 ft, 5-1/2 in Bend, 316 Stainless Steel, Black
Mfr # ZHSS 13-25
Zoro # G313324975
product price:Â $999.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
5-1/2 in
Material
316 Stainless Steel
Jacket Material
Polyurethane
Finish
Stainless
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZHSS 13-25
Zoro #
G313324975
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 in
Nominal Length
25 ft
Bend Radius
5-1/2 in
Outside Diameter
1.31 in
Inside Diameter
1.07 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
316 Stainless Steel
Jacket Material
Polyurethane
Finish
Stainless
Jacket Color
Black
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
176 Degrees F
Series
ZHSS
Standards
ARRA, BS EN IEC 61386, CE, UL-360, WEEE and RoHS Compliant
Weight
15.5 lb
Approval Rating
ARRA, BS, CE, RoHS, UL, WEEE
Jacketed
Yes
Resistance Properties
Corrosion Resistant, Hydrocarbons Resistant, Moderate Chemicals Resistant, Oil Resistant, Resistant to Ozone, UV Resistant
Special Features
Flame Retardant, Low Smoke, Low Toxicity
Wet Location
Yes
Flexibility
Flexible
Color
Black
Description
Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, Color Black, Approval Rating ARRA, BS, CE, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material Polyurethane, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -40 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Inside Diameter 1.07 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.