Shop LIQUATITE
See all product information
Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 50 ft, 3 in, 12 in Bend, Steel, Black
Mfr # ATX-13-50
Zoro # G513324713
product price:Â $892.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
3 in, 12 in
Material
Steel
Jacket Material
Thermoplastic Rubber
Finish
Unfinished
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATX-13-50
Zoro #
G513324713
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 in
Nominal Length
50 ft
Bend Radius
3 in, 12 in
Outside Diameter
1.31 in
Inside Diameter
1.07 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
Thermoplastic Rubber
Finish
Unfinished
Jacket Color
Black
Min. Operating Temp.
-76 Degrees F
Max. Operating Temp.
302 Degrees F
Series
ATX
Standards
ARRA, BS EN IEC 61386, CE, UL-360, WEEE and RoHS Compliant
Resistance Properties
Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant
Weight
28 lb
Special Features
Designed to Withstand an Extreme Temperature Range
Flammability Rating
UL 94 HB
Approval Rating
ARRA, BS, CE, RoHS, UL, WEEE
Wet Location
Yes
Jacketed
Yes
Indoor/Outdoor Usage
Outdoor Only
Flexibility
Flexible
Color
Black
Description
Conduit, Trade Size 1 in, Bend Radius 3 in, 12 in, Color Black, Approval Rating ARRA, BS, CE, RoHS, UL, WEEE, Plated Steel, Jacket Material Thermoplastic Rubber, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 50 ft, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.07 in, Jacket Color Black, Jacketed Yes, Outside Diameter 1.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.