Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 50 ft, 4 in Bend, Aluminum, Gray
Mfr # ALT-13-50
Zoro # G213324372
product price:Â $623.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
4 in
Material
Aluminum
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ALT-13-50
Zoro #
G213324372
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 in
Nominal Length
50 ft
Bend Radius
4 in
Outside Diameter
1.31 in
Inside Diameter
1.07 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Aluminum
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
176 Degrees F
Series
ALT
Standards
ARRA, BS EN IEC 61386, CE, WEEE and RoHS Compliant
Resistance Properties
Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant
Jacketed
Yes
Approval Rating
ARRA, BS, CE, RoHS, WEEE
Weight
14.5 lb
Wet Location
Yes
Special Features
Flame Retardant
Color
Gray
Flexibility
Flexible
Description
Conduit, Trade Size 1 in, Bend Radius 4 in, Color Gray, Approval Rating ARRA, BS, CE, RoHS, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 50 ft, Flexibility Flexible, Inside Diameter 1.07 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.31 in, Resistance Properties Corrosion Resistant, Resistant to Oils and Mild Acids, UV Resistant, ALT, Special Features Flame Retardant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.