Liquid-Tight Flex Metal Conduit, 3 in Trade Size, 25 ft, 10 in Bend, Steel, Gray

  • Mfr # ATLA-18

  • Zoro # G805670139


product price:  $683.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Nominal Length
25 ft
Bend Radius
10 in
Material
Steel
Jacket Material
PVC
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATLA-18
Zoro #
G805670139
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3 in
Nominal Length
25 ft
Bend Radius
10 in
Inside Diameter
3.07 in, 3.1 in
Outside Diameter
3.5 in

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-58 Degrees F
Max. Operating Temp.
221 Degrees F
Series
ATLA
Usable Temperature Range
-55 Degrees C to 105 Degrees C Air / 60 Degrees C Wet / 70 Degrees C Oil; -50 Degrees C to 105 Degrees C Dry / 75 Degrees C Oil
Standards
ANSI/NFPA-79 Section 14.5.4, ANSI/UL-360, ARRA Certified, Article 350 of the NEC (ANSI/NFPA-70), Canadian Electrical Code (CEC CSA 22.1-18), CE Declaration: EN IEC 61386 Classification Code 445340650414 LVD 2006/G5/EC, CSA 22.1 18, CSA 22.1 J18, CSA 22.2 No.56-17, CSA Certified File No. LL18858, RoHS Compliant, UL Listed File No. E29278, WEEE Compliant
Wet Location
Yes
Resistance Properties
Mild Acid Resistant, Oil Resistant, UV Resistant
Voltage
1,000 V
Special Features
Direct Burial, Flame Retardant, Heavy-Duty
Weight
63 lb
Jacketed
Yes
Indoor/Outdoor Usage
Outdoor Only
Flexible Conduit Usable Temp. Range
-50 to 105°C (Dry), -50 to 75°C (Oil)
Approval Rating
ANSI, ARRA, NEC, CEC, CE, CSA, NFPA-79 Section 14.5.4, RoHS, UL, UL-360, WEEE
Color
Gray
Flexibility
Flexible

Description

Liquid Tight Conduit, Trade Size 3 in, Bend Radius 10 in, Color Gray, Approval Rating ANSI, ARRA, NEC, CEC, CE, CSA, NFPA-79 Section 14.5.4, RoHS, UL, UL-360, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -58 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 3.07 in, 3.1 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 3.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.