Liquid-Tight Flex Metal Conduit, 3/4 in Trade Size, 50 ft, 4-1/4 in, 6 in Bend, Blue
Mfr # LAFG-12-50
Zoro # G813325090
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
4-1/4 in, 6 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LAFG-12-50
Zoro #
G813325090
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Nominal Length
50 ft
Bend Radius
4-1/4 in, 6 in
Inside Diameter
0.84 in
Outside Diameter
1.05 in
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Blue
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
221 Degrees F
Series
LAFG
Standards
ANSI/UL-360, ARRA, BS EN IEC 61386, CSA C22.2 No. 56-17, E29278, LL18858, NSF, WEEE and RoHS Compliant
Special Features
Flame Retardant, Formulated for "Splash Zone" Food and Beverage Contact
Wet Location
Yes
Weight
26.5 lb
Approval Rating
ANSI/UL, ARRA, BS, CSA, LL18858, NSF, RoHS, WEEE
Resistance Properties
Resistant to Oils and Mild Acids, UV Resistant
Jacketed
Yes
Color
Blue
Flexibility
Flexible
Description
Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, 6 in, Color Blue, Approval Rating ANSI/UL, ARRA, BS, CSA, LL18858, NSF, RoHS, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 50 ft, Flexibility Flexible, Inside Diameter 0.84 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.05 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, LAFG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.