Shop LIQUATITE

Liquid-Tight Flex Plastic Conduit, 1-1/4 in Trade Size, 100 ft, 8 in Bend, PVC, White

  • Mfr # NMFG-14
  • Zoro # G705670062

product price: 
$
428.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Bend Radius
8 in
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NMFG-14
Zoro #
G705670062
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Nominal Length
100 ft
Bend Radius
8 in
Inside Diameter
1.38 in, 1.41 in
Outside Diameter
1.66 in

Details

Item
Liquid-Tight Flex Plastic Conduit
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
176 Degrees F
Series
NMFG
Approval Rating
ANSI, ARRA, NEC, CSA, FDA, NSF, RoHS, UL 1660 Type B, UL, WEEE
Wet Location
Yes
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Mild Acid Resistant, Oil Resistant, Sodium Hypochlorite Resistant, UV Resistant
Flexible Conduit Usable Temp. Range
-20 to 80°C (Dry), -20 to 60°C (Wet), -20 to 70°C (Oil)
Usable Temperature Range
-20 Degrees C to 80 Degrees C Dry/ 60 Degrees C Wet/ 70 Degrees C Oil
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI/UL 1660 Type B, ARRA Certified, Article 356 of the NEC (ANSI/NFPA-70), CSA 22.2 No. 227.2 Type B, CSA Certified File No. LL230485, FDA Approved CFR21, NSF Certified 51/61, RoHS Compliant, UL Listed File No. E79308, WEEE Compliant
Special Features
Helically Wound Integral Type B Construction, Smooth Exterior
Weight
34 lb
Color
White
Flexibility
Flexible
Shell Material
PVC
Wire Color
White

Description

Liquid Tight Conduit, Trade Size 1 1/4 in, Bend Radius 8 in, Color White, Approval Rating ANSI, ARRA, NEC, CSA, FDA, NSF, RoHS, UL 1660 Type B, UL, WEEE, PVC, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -4 Degrees F, Nominal Length 100 ft, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.38 in, 1.41 in, Jacket Color White, Outside Diameter 1.66 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.