Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive, Clear Small Projects Series, Beige Tan, 24 hr Full Cure, 2.5 oz, Tube

  • Mfr # LN-207

  • Zoro # G3370381


product price: $7.19
/ea

Key Features

Type
Adhesive
Color
Beige Tan
Materials Bonded
Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
Container Size
2.5 oz
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LN-207
Zoro #
G3370381
UPC #
022078546334
Country of Origin
United States

Dimensions

Container Size
2.5 oz
Container Size - Adhesives
2.5 oz

Details

Item
Adhesive
Type
Adhesive
Color
Beige Tan
Materials Bonded
Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
Container Type
Tube
Begins to Harden
10 min
Full Cure
24 hr
Series
Clear Small Projects
Material
Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
Application Family
General Purpose
Adhesive Color
Clear
Work Life
10 to 15 min
Application Temp. Range
-37 Degrees to 140 Degrees F
Shear Strength
106 psi
VOC Content
46g/L
Functional Cure
24 hr
Chemical Base
Silicone Pre-polymer
Characteristics
Clear Permanent Fast-Bonding Construction Adhesive for Most Common Building Materials
Bonding Range
24 hr.
Curing Time
24 to 48 hr
Substrates
Wood, Metal, Glass, Fiberglass, Ceramics, Masonry, Concrete, Asphalt, Leather, Rubber, PVC, Neoprene, Vinyl and Plastics
Viscosity
290,000 cps
Includes
Dispensing Tip
Minimum Viscosity
290,000 cps
Maximum Viscosity
290,000 cps
Application Method
No Special Application
Maximum Performance Temperature
350 Degrees F
Clamp Time
24 hr
Minimum Application Temperature
-35 Degrees F
Full Cure Time
24 hr
Minimum Performance Temperature
-80 Degrees F
Primary Applications
General Purpose
Maximum Application Temperature
140 Degrees F
Interior/Exterior
Interior/Exterior
Water Resistance
Waterproof
Features
Construction Grade, Fast Bonding, Temperature Resistant, Non-Flammable, Permanently Flexible, Won't Shrink
VOC Content Weight
46 g/L
Working Time
10 min
Gap Fill (Yes/No)
No
Container Type - Adhesives
Tube

Description

Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time 24 hr, Container Size 2.5 fl oz, Container Type Tube, Features Construction Grade, Fast Bonding, Temperature Resistant, Non-Flammable, Permanently Flexible, Won't Shrink, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Includes Dispensing Tip, Interior/Exterior Interior/Exterior, Materials Bonded Concrete, Fiberglass, Metal, Porcelain, Vinyl, Wood, Maximum Application Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.