Interior Projects Acrylic Latex Construction Adhesive 10 oz
- Mfr # 407678
- Zoro # G205301176
product price:
$
3.65
/ea
Sold in multiples of 12 for
$43.80
Key Features
Color
Off White
Container Size
10 oz
Characteristics
High Adhesion Strength; Contractor Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407678
- Zoro #
- G205301176
- UPC #
- 22078553622
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
Details
- Color
- Off White
- Characteristics
- High Adhesion Strength; Contractor Grade
Description
This high-strength, low-odor, latex construction adhesive features excellent flexibility, water resistance and long-term holding power when set. It's a versatile and convenient indoor construction adhesive that bridges gaps up to 3/8 inch and cleans up with water when wet. It's also considered a green glue because it is non-solvent and low-VOC.
- • High Performance
- • Works on many building materials
- • Rubber-Based
- • Latex
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.