Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz

  • Mfr # LNP-902 28
  • Zoro # G605310662
product price: 
$
6.85
/ea
Sold in multiples of 12 for $82.20

Key Features

Container Size
28 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LNP-902 28
Zoro #
G605310662
UPC #
22078450273
Country of Origin
United States

Dimensions

Container Size
28 oz

Description

This low temperature and high temperature adhesive offers superior quality compared to typical exterior or interior heavy duty construction adhesive, gunning in temperatures as low as 22 degree and as high as 120 degree. It is appropriate for subfloors and most common building materials, even wet or frozen lumber. It's also appropriate for foam board because it is a latex-based construction adhesive and contains no solvents that could attack foam. The exceptional, low-VOC construction adhesive bridges gaps up to 3/8 inch and provides an open time of 20 minutes.


  • • Prevents squeaking
  • • Works on wet or frozen lumber
  • • Low odor
  • • Bonds wet of frozen lumber and bridges gaps up to 3/8 inch
  • • Open time of 20 minutes ensures good adhesion contact and strong bond formation
  • • Water cleanup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews