Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 oz, Aerosol Can, Silicone, Yellow

  • Mfr # L711

  • Zoro # G3957193


product price: $7.25
/ea

Key Features

Application
For Lubrication
Base Formulation
Silicone
Container Type
Aerosol Can
Size
11 oz
Min. Operating Temp.
20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L711
Zoro #
G3957193
UPC #
078698217345
Country of Origin
United States

Dimensions

Size
11 oz

Details

Application
For Lubrication
Base Formulation
Silicone
Container Type
Aerosol Can
Min. Operating Temp.
20 Degrees F
Maximum Operating Temperature
110 Degrees F
Flash Point
195 Degrees F
Lubricant Film
Wet
Primary Additive
PTFE
NSF Rating
Not Rated
Color
Yellow
Item
Chain & Wire Rope Lubricant
Standards
CARB Compliant
Specific Gravity
0.83
Chain and Cable Lubricant Type
Chain and Cable Lubricant
VOC Content
23 %
Properties- Chain and Cable Lubricants
General Purpose
GHS Flammability Rating
Flammable Aerosol (Category 2)
50 State VOC Compliant
Yes
Operating Temp. Range
20 Degrees to 110 Degrees F
Net Fill
11 oz
Chain and Wire Rope Uses
Chain
Lubricant Application
Chain and Wire Rope Lubricant
Physical Form
Aerosol
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Safe on Most Plastics
Yes (Test on Small Area)
Water Resistant
Yes
Flammability
Flammable
Series
Chain & Cable Lube
Additive Included
Naphtha
Metal Detectable Container
Metal Detectable
Base Lubricant
Silicone
Aerosol Container Delivery Method
Wide Spray
Post-Application Film
Wet
Operating Temperature - Maximum
110 Degrees F
Compatible Product Type
Chain
Primary Additives
PTFE
Water Resistance
Water Resistant
For Use On Plastics
Test on Small Area
Odor
Not Odorless
Container Capacity
11 oz
Operating Temperature - Minimum
1 Degrees F

Description

Chain and Wire Rope Lubricant, Aerosol Can, Silicone, PTFE, Not Rated, Liquid Wrench, 11 oz, 20 Degrees F, 110 Degrees F, Aerosol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.