Shop LIQUID WRENCH
See all product information
Create Account
Light Machine Oil, 4 oz, Bottle, 280 Degrees F, 12PK
- Mfr # 615-L1004
- Zoro # G422451265
product price:Â
$
70.89
/pk of 12, $5.91/ea
Sold in multiples of 12Â pks for
$850.68
Key Features
Container Capacity
4 oz
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 615-L1004
- Zoro #
- G422451265
- UPC #
- 078698121031
- Country of Origin
- United States
Details
- Item
- Oil
- Container Capacity
- 4 oz
- Container Type
- Bottle
Description
Light Machine Oil, 4 oz, Bottle, 280 Degrees F
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.