Zoro Homepage

Air Drum Pump, 4 gpm, 360 psi, 3:1

  • Mfr # TS20R25ENQRAB2

  • Zoro # G3782812


product price: $3,797.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Air Operated
Air Motor Size (In.)
3 in
Max. Air Inlet PSI
125 psi
Output
2.37 oz Per Stroke
Air Inlet (In.)
1/4 FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS20R25ENQRAB2
Zoro #
G3782812
UPC #
-
Country of Origin
United States

Dimensions

Air Motor Size (In.)
3 in
Container Size
225 gal
Spout Length (In.)
9 in
Outlet Size
1/2 in
Container Size Included
225 Gallon Bench
Air Inlet Size
1/4 FNPT
Overall Length
48 in
Air Outlet Size
1/2 in
Spout Length
9 in
Bung Connection Dia.
2 in
For Container Size
225 gal

Description

Air Drum Pump, Max. Air Pressure 125 psi, Suction Tube Material Steel, Overall Length 48 in, Discharge Connection Type FNPT, Features Bench Tanks Have Channel Bottom and Back Splash on Three Sides, Tank 1 in Drain, (3) 2 in Bung Openings, Spout Length 9 in, Thermal Protection Not Applicable, Air Outlet Size 1/2 in, Bung Connection Dia. 2 in, Air Consumption 12 cfm, Hose Length 300 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 90 dB, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.