Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEF Transfer Pump, 6 ft. Cord L.

  • Mfr # DR15R50XASXXRSV

  • Zoro # G4573357


product price: $2,751.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Includes
Coupler, Drip Cup, Nozzle, Nozzle Hanger, Reel, Steel Tote Mounting Plate
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR15R50XASXXRSV
Zoro #
G4573357
UPC #
-
Country of Origin
Italy

Dimensions

Outlet Size
3/4" Barb
Cord Length
54 in
Hose Length
50 ft
Overall Height
19"
Overall Width
19"
Manufacturers Warranty Length
6 yr. Pump, 1 yr. Dispensing System
Hose Dia.
3/4"
Overall Length
48 in
Inlet Size
3/4"
Hose Inside Dia.
3/4 in
Suction Tube Length
48 in
For Container Size
55 gal, 275 gal, 330 gal
Spout Length
6 in
Height Above Container
20 in
Hose Outside Dia.
1 in
Spout Discharge Size
3/4 in

Details

For Use With
Anti-Freeze, Clean Water, Diesel Exhaust Fluid
Item
Electric Operated Drum Pump
Includes
Coupler, Drip Cup, Nozzle, Nozzle Hanger, Reel, Steel Tote Mounting Plate
Max. Viscosity
10 cps
Motor Type
2 Pole
Power Source
Electric
Wetted Materials
EPDM, Polypropylene, Stainless Steel
Voltage
115VAC
Motor Enclosure
IP55
Metered
Yes
Motor RPM
1,750 RPM
Seal Material
EPDM
Suction Lift
6 ft.
Max. Specific Gravity
1.09
Gasket Material
EPDM
Agency Compliance
ISO
Bypass Valve
Internal
Max. GPM for Water
8
Features
Dispenses 8 gpm
Transfer Pump Application
Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
Hz
60
Phase
1
Application
Diesel Exhaust Fluid, Anti-Freeze, Clean Water
Housing Material
Polypropylene
HP
1/10
pH Range
5.0 to 10
Hose Material
Peroxide Cured EPDM
Pressure Range
23 psi
Amps
3.5
Pump Design
Nutating Diaphragm
Nozzle Material
Stainless Steel
Pump Body Material
Polypropylene
Bearing Type
Sealed Ball
Max. Liquid Temp.
104 Degrees F
Duty
Intermittent
Adapter Material
316 Stainless Steel
Adapter Type
RSV
GPM
8
Duty Cycle
Intermittent
Shaft Material
Stainless Steel
Inlet
3/4"
Self-Priming
Yes
Max. Pressure
27 psi
Max. Temp.
104 Degrees F
Nozzle Type
Automatic
Seal Type
Mechanical
Max. Head
48 ft.
Full Load Amps
4.5 A
Suction Tube Material
EPDM
Includes Spout
Yes
Discharge Connection Type
Hose Barb
Includes Nozzle
Yes
Hose Cover Material
Thermal Plastic
Motor HP
1/10 hp
Suction Tube ID
3/4 in
Runs Dry
Yes
Spout Material
316 Stainless Steel
Frequency (Hz)
60 Hz
For Container Type
Drum, Tote
Spout Connection Type
Integral to Nozzle
Pump Connection Type
Hose Barb
Number of Phases
1
For Media Type
Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
Diesel Exhaust Fluid Compatible
Yes
Pump Connection OD
1 in
Includes Discharge Hose
Yes
Max. Fluid Temp.
104 Degrees F
Compatible Chemicals
Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Includes Bung Adapter
No
Discharge Tube Outlet ID
3/4 in
Suction Tube OD
1 in
Min. Fluid Temp.
17 Degrees F
Includes Suction Tube
Yes
Noise Level
70 db
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
Housing Material - Pumps
Polypropylene
Nozzle Operation
Automatic
Hose Tube Material
EPDM
Discharge Tube Outlet OD
1 in
Max. Oil Flow
8 gpm
Max. Flow Rate
8 gpm
Max. Head - Pumps
48 ft
Max. Head Pressure
23 psi
Variable Speed
No
Food Grade
No
Max. Outlet Pressure
23 psi
Explosion Proof
No
Gear Lube
NT
Grease
NT
Rated Voltage
115V AC

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115 V AC, Plug Type NEMA 5-15-P, Pump Connection ID 3/4 in, Suction Tube OD 1 in, Hose Length 50 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.